ProductPage

PARKER Flow meter fig. 8122 liquid plastic internal thread

Product documents

Document Document type
Product overview

Stock item
Model: VA Float flow meter
Mounting: Horizontal and vertical
Size process connection: 1" (25)
Calibration: Water
Measuring range
Material of connection: FIber reinforced nylon
Sealing: NBR
Clear filter      (4 of the 4 items displayed)
Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 1 - 15 l/min connection nylon 1" BSPP PARKER Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 1 - 15 l/min connection nylon 1" BSPP ERIKS Item #: 11814787
 
Please login to see prices
Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 2 - 30 l/min connection nylon 1" BSPP PARKER Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 2 - 30 l/min connection nylon 1" BSPP ERIKS Item #: 11814788
 
Please login to see prices
Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 5 - 100 l/min connection nylon 1" BSPP PARKER Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 5 - 100 l/min connection nylon 1" BSPP ERIKS Item #: 11814785
 
Please login to see prices
Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 10 - 150 l/min connection nylon 1" BSPP PARKER Flowmeter fig. 8122 series EFW water measuring tube borosilicaat measuring range 10 - 150 l/min connection nylon 1" BSPP ERIKS Item #: 11814786
 
Please login to see prices
Stock item
Model: VA Float flow meter
Mounting: Horizontal and vertical
Size process connection: 1" (25)
Calibration: Water
Measuring range
Material of connection: FIber reinforced nylon
Sealing: NBR
Clear filter      (4 of the 4 items displayed)