ItemPage
PCE

ACS Niveaum S50-R fig 8354 100 mbar 1m 11/2"

Series: S50-R

ERIKS item #:     12972835

Econosto item #: 717488

EAN:     8716901212405

Product features    

Attribute     Value    
Model Hydrostatic level transmitter
Measuring method Pressure
Measuring range from 0 to 1000
Measuring unit mm
Max. pressure (bar) 4
Relative accuracy of measurement 0.2 %
Process connection External thread (BSPP)
Size of process connection 1.1/2" (40)
Membrane material Ceramics
Material switch housing PBT
Material wet portion housing Stainless steel 316L
With display Yes
Output signal 4-20 mA
Supply voltage 14.5 - 45V DC
Electrical connection Plug, M12x1, 4-pin
Level of protection (IP value) IP67
Medium temperature (°C) from -25 to 100
Ambient temperature (°C) from -25 to 85
Explosion-proof No