ProductPage

ACS S50-FT fig. 8352 level sensor

Model: Hydrostatic level transmitter
Measuring range
Size of process connection: 2" (50)
Material switch housing: Stainless steel 304
Explosion-proof: No
Clear filter      (2 of the 2 items displayed)
Niv S50-FT fig 8352 200 mbar TC 2852 2" ACS Niv S50-FT fig 8352 200 mbar TC 2852 2" ERIKS Item #: 12745369
 
Please login to see prices
Niv S50-FT fig 8352 100 mbar TC 2852 2" ACS Niv S50-FT fig 8352 100 mbar TC 2852 2" ERIKS Item #: 12972828
 
Please login to see prices
Model: Hydrostatic level transmitter
Measuring range
Size of process connection: 2" (50)
Material switch housing: Stainless steel 304
Explosion-proof: No
Clear filter      (2 of the 2 items displayed)