ProductPage

ECON® Level indicator magnetic fig. 7190 stainless steel flange

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

Application

  • Indication of liquid levels on vessels and systems.

Technical information
Approval
Options
Model: 2 Side connections
Centre-to-centre distance (mm)
Size process connection: DN25
Min. specific density of liquid (kg/m³): 920
Housing material: Stainless steel (1.4404)
Drain: Plug 1/2" BSPP external thread
Clear filter      (10 of the 10 items displayed)
Level indicator magnetic fig. 7190 stainless steel centre to centre distance 500mm PN40 DN25 PN40 ECON® Level indicator magnetic fig. 7190 stainless steel centre to centre distance 500mm PN40 DN25 PN40 ERIKS Item #: 13684906
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 500mm PN16 DN25 ECON® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 500mm PN16 DN25 ERIKS Item #: 12725855
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel centre to centre distance 1000mm PN40 DN25 PN40 ECON® Level indicator magnetic fig. 7190 stainless steel centre to centre distance 1000mm PN40 DN25 PN40 ERIKS Item #: 13684907
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 1000mm PN16 DN25 ECON® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 1000mm PN16 DN25 ERIKS Item #: 12725851
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 1500mm PN16 DN25 ECON® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 1500mm PN16 DN25 ERIKS Item #: 12725852
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel centre to centre distance 1500mm PN40 DN25 PN40 ECON® Level indicator magnetic fig. 7190 stainless steel centre to centre distance 1500mm PN40 DN25 PN40 ERIKS Item #: 13684908
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel centre to centre distance 2000mm PN40 DN25 PN40 ECON® Level indicator magnetic fig. 7190 stainless steel centre to centre distance 2000mm PN40 DN25 PN40 ERIKS Item #: 13684909
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 2000mm PN16 DN25 ECON® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 2000mm PN16 DN25 ERIKS Item #: 12725853
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 2500mm PN16 DN25 ECON® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 2500mm PN16 DN25 ERIKS Item #: 12725854
 
Please login to see prices
Level indicator magnetic fig. 7190 stainless steel centre to centre distance 2500mm PN40 DN25 PN40 ECON® Level indicator magnetic fig. 7190 stainless steel centre to centre distance 2500mm PN40 DN25 PN40 ERIKS Item #: 13684910
 
Please login to see prices
Model: 2 Side connections
Centre-to-centre distance (mm)
Size process connection: DN25
Min. specific density of liquid (kg/m³): 920
Housing material: Stainless steel (1.4404)
Drain: Plug 1/2" BSPP external thread
Clear filter      (10 of the 10 items displayed)