ProductPage
Home
Products
Measurement and control
Pressure meters
Accessories and components pressure meters
[ ]
Back to category
Enlarge
ECON®
Pressure gauge coupling Type 1314 welding nipple left external thread
Log in
to enjoy personalized prices.
Product documents
Document
Document type
Product 3D image
Download
Product overview
Download
Show all items
Stock item
Stock item (2)
Stock item
Model: Welding nipple
Model: Welding nipple
Material
Stainless steel (1)
Steel (1)
Material
Process connection: Welding end
Process connection: Welding end
Size process connection: 14,9
Size process connection: 14,9
Size instrument connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Clear filter
(2 of the 2 items displayed)
ECON®
Welding nipple Type 1314 stainless steel DIN16282-6 left external thread 1/2" BSPP
ERIKS Item #: 11812133
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "welding nipple type 1314 stainless steel din16282-6 left external thread 1/2" bspp", "item_id": "gr0000000548821", "material_number": "11812133", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"accessories and components pressure meters", "item_category4": "pr5791707741721464", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Welding nipple Type 1314 steel DIN16282-6 left external thread 1/2" BSPP
ERIKS Item #: 11812132
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "welding nipple type 1314 steel din16282-6 left external thread 1/2" bspp", "item_id": "gr0000000550718", "material_number": "11812132", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"accessories and components pressure meters", "item_category4": "pr5791707741721464", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (2)
Stock item
Model: Welding nipple
Model: Welding nipple
Material
Stainless steel (1)
Steel (1)
Material
Process connection: Welding end
Process connection: Welding end
Size process connection: 14,9
Size process connection: 14,9
Size instrument connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Clear filter
(2 of the 2 items displayed)