ProductPage

ECON® Diaphragm drum pressure gauge Type 383 steel bottom connection brass


Product documents

Document Document type
Product overview

Stock item
Cabinet diameter (mm): 63
Measuring range
Pressure unit: mbar
Pressure gauge attachment: Direct
Connection location: Below
Process connection: External thread
Size process connection: 1/4" BSPP(G)
Cabinet material: Steel
Process connection material: Brass
Clear filter      (6 of the 6 items displayed)
Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 40 mbar process connection brass 1/4" BSPP ECON® Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 40 mbar process connection brass 1/4" BSPP ERIKS Item #: 11811141
 
Please login to see prices
Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 60 mbar process connection brass 1/4" BSPP ECON® Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 60 mbar process connection brass 1/4" BSPP ERIKS Item #: 11811142
 
Please login to see prices
Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 100 mbar process connection brass 1/4" BSPP ECON® Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 100 mbar process connection brass 1/4" BSPP ERIKS Item #: 11811143
 
Please login to see prices
Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 160 mbar process connection brass 1/4" BSPP ECON® Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 160 mbar process connection brass 1/4" BSPP ERIKS Item #: 11811144
 
Please login to see prices
Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 250 mbar process connection brass 1/4" BSPP ECON® Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 250 mbar process connection brass 1/4" BSPP ERIKS Item #: 11811145
 
Please login to see prices
Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 400 mbar process connection brass 1/4" BSPP ECON® Diaphragm drum pressure gauge Type 383 steel R63 measuring range 0 - 400 mbar process connection brass 1/4" BSPP ERIKS Item #: 11811146
 
Please login to see prices
Stock item
Cabinet diameter (mm): 63
Measuring range
Pressure unit: mbar
Pressure gauge attachment: Direct
Connection location: Below
Process connection: External thread
Size process connection: 1/4" BSPP(G)
Cabinet material: Steel
Process connection material: Brass
Clear filter      (6 of the 6 items displayed)