ProductPage
Home
Products
Measurement and control
Pressure meters
Capsule element pressure gauge
[ ]
Back to category
Enlarge
ECON®
Diaphragm drum pressure gauge Type 783 back connection brass
Log in
to enjoy personalized prices.
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (1)
Stock item
Cabinet diameter (mm): 63
Cabinet diameter (mm): 63
Measuring range
from 0 to 250 (1)
from 0 to 60 (1)
Measuring range
Pressure unit: mbar
Pressure unit: mbar
Pressure gauge attachment: Direct
Pressure gauge attachment: Direct
Connection location: Back
Connection location: Back
Process connection: External thread
Process connection: External thread
Size process connection: 1/4" BSPP(G)
Size process connection: 1/4" BSPP(G)
Cabinet material: Steel
Cabinet material: Steel
Process connection material: Brass
Process connection material: Brass
Clear filter
(2 of the 2 items displayed)
ECON®
Diaphragm drum pressure gauge Type 783 steel R63 measuring range 0 - 60 mbar process connection brass 1/4" BSPP
ERIKS Item #: 11811668
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "diaphragm drum pressure gauge type 783 steel r63 measuring range 0 - 60 mbar process connection brass 1/4" bspp", "item_id": "gr0000001049057", "material_number": "11811668", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"capsule element pressure gauge", "item_category4": "pr_ec011169_0002_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Diaphragm drum pressure gauge Type 783 steel R63 measuring range 0 - 250 mbar process connection brass 1/4" BSPP
ERIKS Item #: 11811669
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "diaphragm drum pressure gauge type 783 steel r63 measuring range 0 - 250 mbar process connection brass 1/4" bspp", "item_id": "gr0000001048823", "material_number": "11811669", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"capsule element pressure gauge", "item_category4": "pr_ec011169_0002_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Cabinet diameter (mm): 63
Cabinet diameter (mm): 63
Measuring range
from 0 to 250 (1)
from 0 to 60 (1)
Measuring range
Pressure unit: mbar
Pressure unit: mbar
Pressure gauge attachment: Direct
Pressure gauge attachment: Direct
Connection location: Back
Connection location: Back
Process connection: External thread
Process connection: External thread
Size process connection: 1/4" BSPP(G)
Size process connection: 1/4" BSPP(G)
Cabinet material: Steel
Cabinet material: Steel
Process connection material: Brass
Process connection material: Brass
Clear filter
(2 of the 2 items displayed)