ProductPage

ECON® Pressure gauge connection pipe Type 1309 steel internal thread/butt welt


Product documents

Document Document type
Product 3D image Download  
Product overview

Stock item
Model: Connection pipe
Shape: Straight
Material
Process connection: Welded end
Size process connection: 20 mm x 2.6 mm
Size instrument connection: 1/2" BSP
With tension socket: Yes
Clear filter      (2 of the 2 items displayed)
Pressure gauge connection pipe Type 1309 stainless steel PN160 tension socket x 1/2" BSPP ECON® Pressure gauge connection pipe Type 1309 stainless steel PN160 tension socket x 1/2" BSPP ERIKS Item #: 11812130
 
Please login to see prices
Pressure gauge connection pipe Type 1309 steel PN160 tension socket x 1/2" BSPP ECON® Pressure gauge connection pipe Type 1309 steel PN160 tension socket x 1/2" BSPP ERIKS Item #: 11812129
 
Please login to see prices
Stock item
Model: Connection pipe
Shape: Straight
Material
Process connection: Welded end
Size process connection: 20 mm x 2.6 mm
Size instrument connection: 1/2" BSP
With tension socket: Yes
Clear filter      (2 of the 2 items displayed)