ProductPage
Home
Products
Measurement and control
Pressure meters
Siphon tubes
[ ]
Back to category
Enlarge
ECON®
Pressure gauge connection pipe Type 1319 angled internal thread/butweld
Log in
to enjoy personalized prices.
Product documents
Document
Document type
Product 3D image
Download
Product overview
Download
Show all items
Stock item
Stock item (2)
Stock item
Model: Connection pipe
Model: Connection pipe
Shape: Angle pattern
Shape: Angle pattern
Material
Stainless steel (1)
Steel (1)
Material
Process connection: Welded end
Process connection: Welded end
Size process connection: 20 mm x 2.6 mm
Size process connection: 20 mm x 2.6 mm
Size instrument connection: 1/2" BSP
Size instrument connection: 1/2" BSP
With tension socket: Yes
With tension socket: Yes
Clear filter
(2 of the 2 items displayed)
ECON®
Pressure gauge connection pipe Type 1319 stainless steel right angled PN160 tension socket x 1/2" BSPP
ERIKS Item #: 11812145
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "pressure gauge connection pipe type 1319 stainless steel right angled pn160 tension socket x 1/2" bspp", "item_id": "gr0000000561536", "material_number": "11812145", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"siphon tubes", "item_category4": "pr_ec010525_0007_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Pressure gauge connection pipe Type 1319 steel right angled PN160 tension socket x 1/2" BSPP
ERIKS Item #: 11812144
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "pressure gauge connection pipe type 1319 steel right angled pn160 tension socket x 1/2" bspp", "item_id": "gr0000000560412", "material_number": "11812144", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"siphon tubes", "item_category4": "pr_ec010525_0007_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (2)
Stock item
Model: Connection pipe
Model: Connection pipe
Shape: Angle pattern
Shape: Angle pattern
Material
Stainless steel (1)
Steel (1)
Material
Process connection: Welded end
Process connection: Welded end
Size process connection: 20 mm x 2.6 mm
Size process connection: 20 mm x 2.6 mm
Size instrument connection: 1/2" BSP
Size instrument connection: 1/2" BSP
With tension socket: Yes
With tension socket: Yes
Clear filter
(2 of the 2 items displayed)