ProductPage
Home
Products
Measurement and control
Pressure meters
Siphon tubes
[ ]
Back to category
Enlarge
ECON®
Pressure gauge siphon pipe Type 1312 stainless pigtail
Log in
to enjoy personalized prices.
Product documents
Document
Document type
Product overview
Download
Show all items
Tables
DN [BSPP / NPT]
b [mm]
D [mm]
L [mm]
d [mm]
1/2"
25
56
275
20 x 2.6
Stock item
Stock item (2)
Stock item
Model: Pressure gauge siphon pipe
Model: Pressure gauge siphon pipe
Shape: Pigtail
Shape: Pigtail
Material: Stainless steel
Material: Stainless steel
Process connection: External thread
Process connection: External thread
Size process connection
1/2" BSP (1)
1/2" NPT (1)
Size process connection
Size instrument connection
1/2" BSP (1)
1/2" NPT (1)
Size instrument connection
With tension socket
No (1)
Yes (1)
With tension socket
Clear filter
(2 of the 2 items displayed)
ECON®
Pressure gauge siphon pipe Type 1312 stainless steel pigtail PN100 tension socket x 1/2" BSPP
ERIKS Item #: 11812131
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "pressure gauge siphon pipe type 1312 stainless steel pigtail pn100 tension socket x 1/2" bspp", "item_id": "gr0000000563225", "material_number": "11812131", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"siphon tubes", "item_category4": "pr_ec010525_0008_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Pressure gauge siphon pipe Type 1312 stainless steel pigtail PN125 tension socket x 1/2" NPT
ERIKS Item #: 13174754
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "pressure gauge siphon pipe type 1312 stainless steel pigtail pn125 tension socket x 1/2" npt", "item_id": "g1579278041171020", "material_number": "13174754", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure meters", "item_category3":"siphon tubes", "item_category4": "pr_ec010525_0008_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (2)
Stock item
Model: Pressure gauge siphon pipe
Model: Pressure gauge siphon pipe
Shape: Pigtail
Shape: Pigtail
Material: Stainless steel
Material: Stainless steel
Process connection: External thread
Process connection: External thread
Size process connection
1/2" BSP (1)
1/2" NPT (1)
Size process connection
Size instrument connection
1/2" BSP (1)
1/2" NPT (1)
Size instrument connection
With tension socket
No (1)
Yes (1)
With tension socket
Clear filter
(2 of the 2 items displayed)