ProductPage

ASCO Solenoid valve 2/2 Type: 32010 series 262 brass internal thread

Product documents

Document Document type
Product overview

Model: Solenoid valve two way
Size process connection: 1/4" (8)
Function: Normally open (NO)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Explosion-proof: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Solenoid valve 2/2 Type: 32010 series E262K260S1N00H1 orifice 1,2 mm brass/NBR normally open 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K260S1N00H1 orifice 1,2 mm brass/NBR normally open 24V DC 1/4" BSPP ERIKS Item #: 12253018
 
Please login to see prices
Solenoid valve 2/2 Type: 32010 series E262K260S1N00F8 orifice 1,2 mm brass/NBR normally open 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K260S1N00F8 orifice 1,2 mm brass/NBR normally open 230V AC 1/4" BSPP ERIKS Item #: 11532093
 
Please login to see prices
Solenoid valve 2/2 Type 32010 series E262K261S1N00FL orifice 2,4 mm brass/NBR normally open 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32010 series E262K261S1N00FL orifice 2,4 mm brass/NBR normally open 24V AC 1/4" BSPP ERIKS Item #: 13409291
 
Please login to see prices
Solenoid valve 2/2 Type 32010 series E262K261S1N00H1 orifice 2,4 mm brass/NBR normally open 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32010 series E262K261S1N00H1 orifice 2,4 mm brass/NBR normally open 24V DC 1/4" BSPP ERIKS Item #: 12675170
 
Please login to see prices
Solenoid valve 2/2 Type 32010 series E262K261S1N00F8 orifice 2,4 mm brass/NBR normally open 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32010 series E262K261S1N00F8 orifice 2,4 mm brass/NBR normally open 230V AC 1/4" BSPP ERIKS Item #: 12673338
 
Please login to see prices
Solenoid valve 2/2 Type: 32010 series E262K262S1N00FL orifice 3,2 mm brass/NBR normally open 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K262S1N00FL orifice 3,2 mm brass/NBR normally open 24V AC 1/4" BSPP ERIKS Item #: 11489149
 
Please login to see prices
Solenoid valve 2/2 Type: 32010 series E262K262S1N00H1 orifice 3,2 mm brass/NBR normally open 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K262S1N00H1 orifice 3,2 mm brass/NBR normally open 24V DC 1/4" BSPP ERIKS Item #: 11489150
 
Please login to see prices
Solenoid valve 2/2 Type: 32010 series E262K262S1N00F8 orifice 3,2 mm brass/NBR normally open 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K262S1N00F8 orifice 3,2 mm brass/NBR normally open 230V AC 1/4" BSPP ERIKS Item #: 11489148
 
Please login to see prices
Solenoid valve 2/2 Type: 32010 series E262K264S1N00FL orifice 5,6 mm brass/NBR normally open 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K264S1N00FL orifice 5,6 mm brass/NBR normally open 24V AC 1/4" BSPP ERIKS Item #: 11489152
 
Please login to see prices
Solenoid valve 2/2 Type: 32010 series E262K264S1N00H1 orifice 5,6 mm brass/NBR normally open 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type: 32010 series E262K264S1N00H1 orifice 5,6 mm brass/NBR normally open 24V DC 1/4" BSPP ERIKS Item #: 11343970
 
Please login to see prices
Model: Solenoid valve two way
Size process connection: 1/4" (8)
Function: Normally open (NO)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Explosion-proof: No
Clear filter      (11 of the 11 items displayed)
Page Size   
Next