ProductPage

ASCO Solenoid valve 2/2 Type: 32205 series 210 brass internal thread

Product documents

Document Document type
Product Data sheet default Manufacturer Product Datasheet  (PDF)
Product overview

Application

  • Water.
  • Hydraulic oil.
  • Neutral fluids.
  • Neutrale gases.

Tables
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 24V AC 1/2" BSPP ERIKS Item #: 14545536
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D002 orifice 16 mm brass/NBR normally closed 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D002 orifice 16 mm brass/NBR normally closed 24V AC 1/2" BSPP ERIKS Item #: 11815123
 
This item is no longer available
Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 24V DC 1/2" BSPP ERIKS Item #: 14545537
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D002 orifice 16 mm brass/NBR normally closed 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D002 orifice 16 mm brass/NBR normally closed 24V DC 1/2" BSPP ERIKS Item #: 11352293
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 115V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 115V AC 1/2" BSPP ERIKS Item #: 14545539
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D002 orifice 16 mm brass/NBR normally closed 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D002 orifice 16 mm brass/NBR normally closed 24V AC 1/2" BSPP ERIKS Item #: 11038617
 
This item is no longer available
Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 230V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D402 orifice 16 mm brass/NBR normally closed 230V AC 1/2" BSPP ERIKS Item #: 14545538
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D409 orifice 19 mm brass/NBR normally closed 24V AC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D409 orifice 19 mm brass/NBR normally closed 24V AC 3/4" BSPP ERIKS Item #: 14545540
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D009 orifice 19 mm brass/NBR normally closed 24V AC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D009 orifice 19 mm brass/NBR normally closed 24V AC 3/4" BSPP ERIKS Item #: 11815124
 
Please login to see prices
Solenoid valve 2/2 Type: 32205 series SCE210D409 orifice 19 mm brass/NBR normally closed 24V DC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32205 series SCE210D409 orifice 19 mm brass/NBR normally closed 24V DC 3/4" BSPP ERIKS Item #: 14545542
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next