ItemPage
PCE

ASCO Solenoid coil fig. 35001 series CM22/400127-197 5W 24V DC

Series: CM22

Type: 35001

ERIKS item #:     11341567

Manufacturer partnumber: 400904-642

Product features    

Attribute     Value    
Model Solenoid coil
Supply voltage 24 V DC
Alternating current (AC) No
Direct current (DC) Yes
Power (W) 5
Figure number ERIKS groep 35001