ProductPage

ECON® Bimetal thermometer fig. 23000 steel/brass insert


Product documents

Document Document type
Product overview

Stock item
Bestseller
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Below
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: Yes
Insert length (mm)
Cabinet material: Steel, galvanized
Clear filter      (5 of the 5 items displayed)
excl. VAT
Bimetal thermometer fig. 23000 steel/glass insert length brass 63 mm measuring range R100 -30/+50 °C ECON® Bimetal thermometer fig. 23000 steel/glass insert length brass 63 mm measuring range R100 -30/+50 °C ERIKS Item #: 11145427
 
Please login to see prices
Bimetal thermometer fig. 23000 steel/glass insert length brass 100 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 23000 steel/glass insert length brass 100 mm measuring range R63 0 - 120 °C ERIKS Item #: 10060368
 
Please login to see prices
Bimetal thermometer fig. 23000 steel/glass insert length brass 160 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 23000 steel/glass insert length brass 160 mm measuring range R63 0 - 120 °C ERIKS Item #: 10060369
 
Please login to see prices
Bimetal thermometer fig. 23000 steel/glass insert length brass 63 mm measuring range 0 - 120 °C ECON® Bimetal thermometer fig. 23000 steel/glass insert length brass 63 mm measuring range 0 - 120 °C ERIKS Item #: 10060370
 
Please login to see prices
Bimetal thermometer fig. 23000 steel/glass insert length brass 100 mm measuring range R100 0 - 120 °C ECON® Bimetal thermometer fig. 23000 steel/glass insert length brass 100 mm measuring range R100 0 - 120 °C ERIKS Item #: 11041337
 
Please login to see prices
Stock item
Bestseller
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Below
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: Yes
Insert length (mm)
Cabinet material: Steel, galvanized
Clear filter      (5 of the 5 items displayed)