ProductPage

ECON® Bimetal thermometer fig. 30000 stainless steel/stainless steel insert


Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • General industry.

Stock item
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Back
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: Yes
Insert length (mm)
Cabinet material: Stainless steel 304
Clear filter      (9 of the 9 items displayed)
excl. VAT
Bimetal thermometer fig. 30000 series 2965 stainless steel/glass insert length stainless steel 100 mm measuring range R63 -30 - 50 °C ECON® Bimetal thermometer fig. 30000 series 2965 stainless steel/glass insert length stainless steel 100 mm measuring range R63 -30 - 50 °C ERIKS Item #: 11328906
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2963 stainless steel/glass insert length stainless steel 63 mm measuring range R63 0 - 60 °C ECON® Bimetal thermometer fig. 30000 series 2963 stainless steel/glass insert length stainless steel 63 mm measuring range R63 0 - 60 °C ERIKS Item #: 11035020
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2961 stainless steel/glass insert length stainless steel 45 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 2961 stainless steel/glass insert length stainless steel 45 mm measuring range R63 0 - 120 °C ERIKS Item #: 10071288
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2962 stainless steel/glass insert length stainless steel 50 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 2962 stainless steel/glass insert length stainless steel 50 mm measuring range R63 0 - 120 °C ERIKS Item #: 11042721
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2963 stainless steel/glass insert length stainless steel 63 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 2963 stainless steel/glass insert length stainless steel 63 mm measuring range R63 0 - 120 °C ERIKS Item #: 11042722
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2964 stainless steel/glass insert length stainless steel 80 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 2964 stainless steel/glass insert length stainless steel 80 mm measuring range R63 0 - 120 °C ERIKS Item #: 11025780
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2965 stainless steel/glass insert length stainless steel 100 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 2965 stainless steel/glass insert length stainless steel 100 mm measuring range R63 0 - 120 °C ERIKS Item #: 11042723
 
Please login to see prices
Bimetal thermometer fig. 30000 series 2969 stainless steel/glass insert length stainless steel 250 mm measuring range R63 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 2969 stainless steel/glass insert length stainless steel 250 mm measuring range R63 0 - 120 °C ERIKS Item #: 11042726
 
Please login to see prices
Bimetal thermometer fig. 30000 series 3008 stainless steel/glass insert length stainless steel 200 mm measuring range R100 0 - 120 °C ECON® Bimetal thermometer fig. 30000 series 3008 stainless steel/glass insert length stainless steel 200 mm measuring range R100 0 - 120 °C ERIKS Item #: 10060328
 
Please login to see prices
Stock item
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Back
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: Yes
Insert length (mm)
Cabinet material: Stainless steel 304
Clear filter      (9 of the 9 items displayed)