ProductPage
Home
Products
Measurement and control
Temperature meters
Temperature switches
[ ]
Back to category
Enlarge
FENWAL
Precision thermostat fig. 3809 type 17100
Log in
to enjoy personalized prices.
Product documents
Document
Document type
Product overview
Download
Show all items
Model: Precision thermostat
Model: Precision thermostat
Adjustment range (°C): from -73 to 315
Adjustment range (°C): from -73 to 315
Connection: External thread (NPT)
Connection: External thread (NPT)
Size process connection: 1/2" (15)
Size process connection: 1/2" (15)
Insert length (mm): 75.4
Insert length (mm): 75.4
Process connection material: Brass
Process connection material: Brass
Housing material: Brass
Housing material: Brass
Switching function
Break (normally closed) (1)
Make (normally open) (1)
Switching function
Explosion-proof: No
Explosion-proof: No
Clear filter
(2 of the 2 items displayed)
excl. VAT
incl. VAT
FENWAL
Precision thermostat fig. 3809 series 17102-0 brass normally closed adjustment range -73 - 315 °C 1/2" NPT
ERIKS Item #: 11151379
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "precision thermostat fig. 3809 series 17102-0 brass normally closed adjustment range -73 - 315 °c 1/2" npt", "item_id": "gr0000001197528", "material_number": "11151379", "price": "0", "item_brand": "fenwal", "item_category":"measurement and control", "item_category2":"temperature meters", "item_category3":"temperature switches", "item_category4": "pr_ec001763_0003_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
FENWAL
Precision thermostat fig. 3809 series 17123-0 brass normally open adjustment range -73 - 315 °C 1/2" NPT
ERIKS Item #: 10060503
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "precision thermostat fig. 3809 series 17123-0 brass normally open adjustment range -73 - 315 °c 1/2" npt", "item_id": "gr0000000081304", "material_number": "10060503", "price": "0", "item_brand": "fenwal", "item_category":"measurement and control", "item_category2":"temperature meters", "item_category3":"temperature switches", "item_category4": "pr_ec001763_0003_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
Model: Precision thermostat
Model: Precision thermostat
Adjustment range (°C): from -73 to 315
Adjustment range (°C): from -73 to 315
Connection: External thread (NPT)
Connection: External thread (NPT)
Size process connection: 1/2" (15)
Size process connection: 1/2" (15)
Insert length (mm): 75.4
Insert length (mm): 75.4
Process connection material: Brass
Process connection material: Brass
Housing material: Brass
Housing material: Brass
Switching function
Break (normally closed) (1)
Make (normally open) (1)
Switching function
Explosion-proof: No
Explosion-proof: No
Clear filter
(2 of the 2 items displayed)