ProductPage

FENWAL Surface Thermostat fig. 3811 type 30000

Product documents

Document Document type
Product overview

Model: Surface thermostat
Adjustment range (°C)
Process connection material: Aluminium
Housing material: Stainless steel
Switching function: Break (normally closed)
Explosion-proof: No
Clear filter      (2 of the 2 items displayed)
Surface thermostat fig. 3811 series 30000-0 aluminium adjustment range 10 - 149 °C FENWAL Surface thermostat fig. 3811 series 30000-0 aluminium adjustment range 10 - 149 °C ERIKS Item #: 10060507
 
Please login to see prices
Surface thermostat fig. 3811 series 30002-0 aluminium adjustment range 10 - 315 °C FENWAL Surface thermostat fig. 3811 series 30002-0 aluminium adjustment range 10 - 315 °C ERIKS Item #: 10060508
 
Please login to see prices
Model: Surface thermostat
Adjustment range (°C)
Process connection material: Aluminium
Housing material: Stainless steel
Switching function: Break (normally closed)
Explosion-proof: No
Clear filter      (2 of the 2 items displayed)