ProductPage

HAM-LET Ball valve Let-lok H6800

Stock item
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Pressure rating: 6000 PSI WOG
Connection
Outer pipe diameter, connection (mm)
Face to Face length (mm)
Operation
Clear filter      (7 of the 7 items displayed)
HL-BV-H6800-SS-L-6MM-PSS HAM-LET HL-BV-H6800-SS-L-6MM-PSS ERIKS Item #: 11369664
 
Please login to see prices
HL-BV-H6800-SS-L-8MM-PSS HAM-LET HL-BV-H6800-SS-L-8MM-PSS ERIKS Item #: 11376118
 
Please login to see prices
HL-BV-H6800-SS-L-10MM-PSS HAM-LET HL-BV-H6800-SS-L-10MM-PSS ERIKS Item #: 11376890
 
Please login to see prices
HL-BV-H6800-SS-L-12MM-PSS HAM-LET HL-BV-H6800-SS-L-12MM-PSS ERIKS Item #: 11381820
 
Please login to see prices
HL-BV-H6800-SS-L-12mm-PST HAM-LET HL-BV-H6800-SS-L-12mm-PST ERIKS Item #: 11383273
 
Please login to see prices
HL-BV-H6800-SS-L-12MM-CSS HAM-LET HL-BV-H6800-SS-L-12MM-CSS ERIKS Item #: 11612595
 
Please login to see prices
HL-BV-H6800-SS-L-1/4-PSS HAM-LET HL-BV-H6800-SS-L-1/4-PSS ERIKS Item #: 11381825
 
Please login to see prices
Stock item
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Pressure rating: 6000 PSI WOG
Connection
Outer pipe diameter, connection (mm)
Face to Face length (mm)
Operation
Clear filter      (7 of the 7 items displayed)