ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

HAM-LET Compression fitting Let-lok Tee 764L

Stock item
Shape
Type
Material
External tube diameter of connection 1 (mm)
Nominal internal diameter of connection 1
Nominal internal diameter of connection 2
External tube diameter of connection 2 (mm)
External tube diameter of connection 3 (mm)
Connection 2
Clear filter      (10 of the 10 items displayed)
HL-Llok-T-764L-SS-18mm HAM-LET HL-Llok-T-764L-SS-18mm ERIKS Item #: 11378897
 
Please login to see prices
HL-Llok-T-764L-SS-1/8 HAM-LET HL-Llok-T-764L-SS-1/8 ERIKS Item #: 11370639
 
Please login to see prices
HL-Llok-T-764L-SS-1/2 HAM-LET HL-Llok-T-764L-SS-1/2 ERIKS Item #: 11370637
 
Please login to see prices
HL-Llok-T-764L-SS-1/4 HAM-LET HL-Llok-T-764L-SS-1/4 ERIKS Item #: 11370638
 
Please login to see prices
HL-Llok-T-764L-SS-6mm HAM-LET HL-Llok-T-764L-SS-6mm ERIKS Item #: 11370643
 
Please login to see prices
HL-Llok-T-764L-SS-8mm HAM-LET HL-Llok-T-764L-SS-8mm ERIKS Item #: 11370644
 
Please login to see prices
HL-Llok-T-764L-SS-10mm HAM-LET HL-Llok-T-764L-SS-10mm ERIKS Item #: 11370640
 
Please login to see prices
HL-Llok-T-764L-SS-12mm HAM-LET HL-Llok-T-764L-SS-12mm ERIKS Item #: 11370641
 
Please login to see prices
HL-Llok-T-764L-SS-16mm HAM-LET HL-Llok-T-764L-SS-16mm ERIKS Item #: 11378896
 
Please login to see prices
HL-Llok-T-764L-SS-22mm HAM-LET HL-Llok-T-764L-SS-22mm ERIKS Item #: 11378898
 
Please login to see prices
Stock item
Shape
Type
Material
External tube diameter of connection 1 (mm)
Nominal internal diameter of connection 1
Nominal internal diameter of connection 2
External tube diameter of connection 2 (mm)
External tube diameter of connection 3 (mm)
Connection 2
Clear filter      (10 of the 10 items displayed)