ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

MTR

SYSTEM PLAST Modular belt 12.7mm Sideflexing Flat top NGE2120M-K330

Series: 2120

Type: Sideflexing

ERIKS item #:     12662524

Manufacturer partnumber: NGE2120M-K330

 
Price (Per meter):
€79.66
Login to see your conditions

Product features    

Attribute     Value    
Pitch (mm) 12.7
Pitch (in) 0.5
Thickness (mm) 8.7
Version Flat top
Width (mm) 838
Material NGE
Colour Grey blue