SYSTEM PLAST Modular belt 12.7mm straight running Flush Grid single track LFG2123FG-K150

Series: 2123
Type: Straight running
ERIKS item #: 12665587
Manufacturer partnumber: LFG2123FG-K150
Product features
Attribute | Value |
---|---|
Pitch (mm) | 12.7 |
Pitch (in) | 0.5 |
Thickness (mm) | 8.7 |
Version | Flush grid |
Width (mm) | 38.1 |
Material | LFG |
Colour | Grey |