ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track series 2190

Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flat top
Material: NGE
Clear filter      (5 of the 5 items displayed)
Modular belt 19.05mm straight running Flat top single track NGE2190FT-K300 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track NGE2190FT-K300 ERIKS Item #: 12665274
 
Price (Per meter):
€107.64
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track NGE2190FT-K325 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track NGE2190FT-K325 ERIKS Item #: 12665304
 
Price (Per meter):
€107.64
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track NGE2190FT-K450 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track NGE2190FT-K450 ERIKS Item #: 12665305
 
Price (Per meter):
€107.64
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track NGE2190FT-K600 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track NGE2190FT-K600 ERIKS Item #: 12665275
 
Price (Per meter):
€125.07
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track NGE2190FT-K750 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track NGE2190FT-K750 ERIKS Item #: 12665306
 
Price (Per meter):
€125.07
3.048 meter per package
Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flat top
Material: NGE
Clear filter      (5 of the 5 items displayed)