ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track with positioner series 2190

Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flat top
Material: NGE
Clear filter      (5 of the 5 items displayed)
Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K300 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K300 ERIKS Item #: 12665307
 
Price (Per meter):
€111.28
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K325 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K325 ERIKS Item #: 12665308
 
Price (Per meter):
€111.28
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K450 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K450 ERIKS Item #: 12665309
 
Price (Per meter):
€111.28
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K600 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K600 ERIKS Item #: 12665310
 
Price (Per meter):
€128.71
3.048 meter per package
Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K750 SYSTEM PLAST Modular belt 19.05mm straight running Flat top single track with positioner NGE2190FT-PT-K750 ERIKS Item #: 12665311
 
Price (Per meter):
€128.71
3.048 meter per package
Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flat top
Material: NGE
Clear filter      (5 of the 5 items displayed)