ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track series 2190

Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flush grid
Material: NGE
Clear filter      (5 of the 5 items displayed)
Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K300 SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K300 ERIKS Item #: 12665345
 
Price (Per meter):
€107.64
3.048 meter per package
Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K325 SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K325 ERIKS Item #: 12665346
 
Price (Per meter):
€107.64
3.048 meter per package
Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K450 SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K450 ERIKS Item #: 12665347
 
Price (Per meter):
€107.64
3.048 meter per package
Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K600 SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K600 ERIKS Item #: 12665348
 
Price (Per meter):
€125.07
3.048 meter per package
Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K750 SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track NGE2190FG-K750 ERIKS Item #: 12665349
 
Price (Per meter):
€125.07
3.048 meter per package
Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flush grid
Material: NGE
Clear filter      (5 of the 5 items displayed)