ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

MTR

BEHA Polyester flat belt 55 ShD sky blue 700x3mm

ERIKS item #:     12989034

Manufacturer partnumber: FBFS700X30LG

 
Price (Per meter):
€173.63
Login to see your conditions

Product features    

Attribute     Value    
Material PE (polyethylene)
Colour Blue
Surface structure Smooth
Thickness (mm) 3
Maximum width (mm) 700
Length (m) 50
Hardness (Sh D) 55
Suitable for foods Yes
Temperature range (°C) from -20 to 80
Pre-load (%) from 0.5 to 2
Coefficient of friction steel (µm) 0.35
Minimum disc diameter (mm) 80