ProductPage

ERIKS HTD Timing belt pulley for taper lock bushing section 5M belt width 15 cast iron

Product documents

Document Document type
Product overview

Pitch (mm): 5
Number of teeth: 150
Belt width (mm): 15
Bore type: Tapered bore
Taper Lock: 2012
Material: Grey cast iron
Clear filter      (1 of the 1 items displayed)
Timing Pulley HTD 150-5M-015 Taper Bush 2012 GG ERIKS Timing Pulley HTD 150-5M-015 Taper Bush 2012 GG ERIKS Item #: 1060119
 
Price (Per piece):
€176.12
Pitch (mm): 5
Number of teeth: 150
Belt width (mm): 15
Bore type: Tapered bore
Taper Lock: 2012
Material: Grey cast iron
Clear filter      (1 of the 1 items displayed)