ProductPage

MEGADYNE Open-end PU timing belt MEGALINEAR section MTD14

Product documents

Document Document type
Product overview

Stock item
Width (mm)
Pitch (mm): 14
Double-sided: No
Material: PU
Clear filter      (2 of the 2 items displayed)
Open-end PU timing belt MEGALINEAR section MTD14 width 40mm with Steel cords MEGADYNE Open-end PU timing belt MEGALINEAR section MTD14 width 40mm with Steel cords ERIKS Item #: 1053014
 
Price (Per meter):
€61.28
0.01 meter per package
Open-end PU timing belt MEGALINEAR section MTD14 width 85mm with Steel cords MEGADYNE Open-end PU timing belt MEGALINEAR section MTD14 width 85mm with Steel cords ERIKS Item #: 1053016
 
Price (Per meter):
€141.55
0.01 meter per package
Stock item
Width (mm)
Pitch (mm): 14
Double-sided: No
Material: PU
Clear filter      (2 of the 2 items displayed)