ProductPage

GATES Service-free bandless V-belt Quad-Power® 4 PowerBand® section XPZ

Product documents

Document Document type
Product overview

Pitch (mm): 12
Height (mm): 8
Width (top) (mm): 10
Number of ribs
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Clear filter      (132 of the 132 items displayed)
Page Size   
Next
Power Band Quad Power® 4 moulded notch narrow section XPZ 800/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 800/2 ERIKS Item #: 12990082
 
Price (Per piece):
€51.93
Power Band Quad Power® 4 moulded notch narrow section XPZ 850/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 850/2 ERIKS Item #: 12990085
 
Price (Per piece):
€54.75
Power Band Quad Power® 4 moulded notch narrow section XPZ 900/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 900/2 ERIKS Item #: 12990088
 
Price (Per piece):
€57.73
Power Band Quad Power® 4 moulded notch narrow section XPZ 950/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 950/2 ERIKS Item #: 12990091
 
Price (Per piece):
€60.02
Power Band Quad Power® 4 moulded notch narrow section XPZ 1000/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 1000/2 ERIKS Item #: 12990094
 
Price (Per piece):
€64.18
Power Band Quad Power® 4 moulded notch narrow section XPZ 1030/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 1030/2 ERIKS Item #: 12990097
 
Price (Per piece):
€71.08
Power Band Quad Power® 4 moulded notch narrow section XPZ 1060/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 1060/2 ERIKS Item #: 12990100
 
Price (Per piece):
€71.08
Power Band Quad Power® 4 moulded notch narrow section XPZ 1090/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 1090/2 ERIKS Item #: 12990103
 
Price (Per piece):
€71.08
Power Band Quad Power® 4 moulded notch narrow section XPZ 1120/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 1120/2 ERIKS Item #: 12990106
 
Price (Per piece):
€71.08
Power Band Quad Power® 4 moulded notch narrow section XPZ 1150/2 GATES Power Band Quad Power® 4 moulded notch narrow section XPZ 1150/2 ERIKS Item #: 12990109
 
Price (Per piece):
€74.64
Pitch (mm): 12
Height (mm): 8
Width (top) (mm): 10
Number of ribs
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Clear filter      (132 of the 132 items displayed)
Page Size   
Next