ProductPage

FENNER DRIVES Link V-belt PowerTwist Plus®

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Fenner® PowerTwist Drive
HPC Link belts


The Fenner® PowerTwist Drive belting incorporates the most up-to-date materials available, giving it unique qualities of resistance to many of the adverse working conditions that belts are subject to, and properties that were deficient in earlier designs of link belts. These link belts are complementary to the range of Fenner® wedge and Vee belts and are extensively used in industrial, marine, agriculture and heating & ventilation systems.
Power Twist Drive link V-belts are manufactured from an exclusive, high strength urethane / polyester composite. This makes PowerTwist Drive an increadibly strong, yet flexible belt that will take on the roughest of working conditions.
It's unique cross link design gives a raw edge cog construction which provides excellent durability and performance, delivering higher power ratings than almost any other link type V-belts on the market. When the tension is applied to the belt, the cross-link design locks tightly thus producing the lowest stretch of any link V-belt.

Technical information
Construction
Execution
Width (top) (mm): 32
Material: Polyurethane/Polyester
Colour: Red
Double V-profile model: No
Clear filter      (2 of the 2 items displayed)
Link V-belt PowerTwist Plus® section D/32 box 10m FENNER DRIVES Link V-belt PowerTwist Plus® section D/32 box 10m ERIKS Item #: 12089342
 
Price (Per piece):
€2,186.15
Link V-belt PowerTwist Plus® section D/32 box 30m FENNER DRIVES Link V-belt PowerTwist Plus® section D/32 box 30m ERIKS Item #: 12089376
 
Price (Per piece):
€6,558.46
Width (top) (mm): 32
Material: Polyurethane/Polyester
Colour: Red
Double V-profile model: No
Clear filter      (2 of the 2 items displayed)