ProductPage

OPTIBELT PM multi-ribbed belt

Product documents

Document Document type
Product overview

Pitch (mm): 9.4
Height (mm): 13
Number of ribs
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: No
Double V-profile model: No
Clear filter      (7 of the 7 items displayed)
Multi-ribbed belt 3734 PM 6 OPTIBELT Multi-ribbed belt 3734 PM 6 ERIKS Item #: 23201549
 
Price (Per piece):
€739.10
Multi-ribbed belt 3124 PM 8 OPTIBELT Multi-ribbed belt 3124 PM 8 ERIKS Item #: 23201543
 
Price (Per piece):
€825.89
Multi-ribbed belt 4470 PM 8 OPTIBELT Multi-ribbed belt 4470 PM 8 ERIKS Item #: 23201556
 
Price (Per piece):
€1,176.68
Multi-ribbed belt 4648 PM 8 OPTIBELT Multi-ribbed belt 4648 PM 8 ERIKS Item #: 23201563
 
Price (Per piece):
€1,214.31
Multi-ribbed belt 4191 PM 9 OPTIBELT Multi-ribbed belt 4191 PM 9 ERIKS Item #: 23201533
 
Price (Per piece):
€1,242.52
Multi-ribbed belt 3124 PM 10 OPTIBELT Multi-ribbed belt 3124 PM 10 ERIKS Item #: 23201542
 
Price (Per piece):
€1,032.33
Multi-ribbed belt 3531 PM 10 OPTIBELT Multi-ribbed belt 3531 PM 10 ERIKS Item #: 23201544
 
Price (Per piece):
€1,157.42
Pitch (mm): 9.4
Height (mm): 13
Number of ribs
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: No
Double V-profile model: No
Clear filter      (7 of the 7 items displayed)