ProductPage

GATES Variable speed belt profile ISO - W20

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 7
Width (top) (mm): 21
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (7 of the 7 items displayed)
Variable Speed Belt MULTI-SPEED W20-630Ld GATES Variable Speed Belt MULTI-SPEED W20-630Ld ERIKS Item #: 1026858
 
Price (Per piece):
€53.71
Variable Speed Belt MULTI-SPEED W20-710Ld GATES Variable Speed Belt MULTI-SPEED W20-710Ld ERIKS Item #: 1026859
 
Price (Per piece):
€57.62
Variable Speed Belt MULTI-SPEED W20-800Ld GATES Variable Speed Belt MULTI-SPEED W20-800Ld ERIKS Item #: 1026860
 
Price (Per piece):
€61.79
52 piece per package
Variable Speed Belt MULTI-SPEED W20-900Ld GATES Variable Speed Belt MULTI-SPEED W20-900Ld ERIKS Item #: 1026861
 
Price (Per piece):
€69.27
Variable Speed Belt MULTI-SPEED W20-1000Ld GATES Variable Speed Belt MULTI-SPEED W20-1000Ld ERIKS Item #: 1026862
 
Price (Per piece):
€75.36
52 piece per package
Variable Speed Belt MULTI-SPEED W20-1120Ld GATES Variable Speed Belt MULTI-SPEED W20-1120Ld ERIKS Item #: 1026863
 
Price (Per piece):
€83.87
52 piece per package
Variable Speed Belt MULTI-SPEED W20-1250Ld GATES Variable Speed Belt MULTI-SPEED W20-1250Ld ERIKS Item #: 1026864
 
Price (Per piece):
€94.26
52 piece per package
Material: CR (polychloroprene)
Height (mm): 7
Width (top) (mm): 21
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (7 of the 7 items displayed)