ProductPage

GATES Variable speed belt profile ISO - W25

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 8
Width (top) (mm): 26
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (8 of the 8 items displayed)
Variable Speed Belt MULTI-SPEED W25-710Ld GATES Variable Speed Belt MULTI-SPEED W25-710Ld ERIKS Item #: 1026865
 
Price (Per piece):
€79.25
Variable Speed Belt MULTI-SPEED W25-800Ld GATES Variable Speed Belt MULTI-SPEED W25-800Ld ERIKS Item #: 1026866
 
Price (Per piece):
€86.21
Variable Speed Belt MULTI-SPEED W25-900Ld GATES Variable Speed Belt MULTI-SPEED W25-900Ld ERIKS Item #: 1026867
 
Price (Per piece):
€94.26
Variable Speed Belt MULTI-SPEED W25-1000Ld GATES Variable Speed Belt MULTI-SPEED W25-1000Ld ERIKS Item #: 1026868
 
Price (Per piece):
€101.89
Variable Speed Belt MULTI-SPEED W25-1120Ld GATES Variable Speed Belt MULTI-SPEED W25-1120Ld ERIKS Item #: 1026869
 
Price (Per piece):
€112.15
37 piece per package
Variable Speed Belt MULTI-SPEED W25-1250Ld GATES Variable Speed Belt MULTI-SPEED W25-1250Ld ERIKS Item #: 1026870
 
Price (Per piece):
€133.20
Variable Speed Belt MULTI-SPEED W25-1400Ld GATES Variable Speed Belt MULTI-SPEED W25-1400Ld ERIKS Item #: 1026871
 
Price (Per piece):
€142.34
37 piece per package
Variable Speed Belt MULTI-SPEED W25-1600Ld GATES Variable Speed Belt MULTI-SPEED W25-1600Ld ERIKS Item #: 1026872
 
Price (Per piece):
€166.75
37 piece per package
Material: CR (polychloroprene)
Height (mm): 8
Width (top) (mm): 26
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (8 of the 8 items displayed)