ProductPage

GATES Variable speed belt profile ISO - W31.5

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 10
Width (top) (mm): 33
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (8 of the 8 items displayed)
Variable Speed Belt MULTI_SPEED ISO W31.5-900 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-900 ERIKS Item #: 1026873
 
Price (Per piece):
€115.45
Variable Speed Belt MULTI_SPEED ISO W31.5-1000 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-1000 ERIKS Item #: 1026874
 
Price (Per piece):
€129.57
Variable Speed Belt MULTI_SPEED ISO W31.5-1120 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-1120 ERIKS Item #: 1026875
 
Price (Per piece):
€136.26
Variable Speed Belt MULTI_SPEED ISO W31.5-1250 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-1250 ERIKS Item #: 1026876
 
Price (Per piece):
€148.92
Variable Speed Belt MULTI_SPEED ISO W31.5-1400 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-1400 ERIKS Item #: 1026877
 
Price (Per piece):
€166.15
28 piece per package
Variable Speed Belt MULTI_SPEED ISO W31.5-1600 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-1600 ERIKS Item #: 1026878
 
Price (Per piece):
€192.11
28 piece per package
Variable Speed Belt MULTI_SPEED ISO W31.5-1800 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-1800 ERIKS Item #: 1026879
 
Price (Per piece):
€227.46
28 piece per package
Variable Speed Belt MULTI_SPEED ISO W31.5-2000 GATES Variable Speed Belt MULTI_SPEED ISO W31.5-2000 ERIKS Item #: 1026880
 
Price (Per piece):
€251.48
29 piece per package
Material: CR (polychloroprene)
Height (mm): 10
Width (top) (mm): 33
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (8 of the 8 items displayed)