ProductPage

GATES Variable speed belt profile ISO - W40

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 13
Width (top) (mm): 42
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (8 of the 8 items displayed)
Variable Speed Belt MULTI_SPEED ISO W40-1120 GATES Variable Speed Belt MULTI_SPEED ISO W40-1120 ERIKS Item #: 1026881
 
Price (Per piece):
€195.87
Variable Speed Belt MULTI_SPEED ISO W40-1250 GATES Variable Speed Belt MULTI_SPEED ISO W40-1250 ERIKS Item #: 1026882
 
Price (Per piece):
€212.87
Variable Speed Belt MULTI_SPEED ISO W40-1600 GATES Variable Speed Belt MULTI_SPEED ISO W40-1600 ERIKS Item #: 1026884
 
Price (Per piece):
€271.31
26 piece per package
Variable Speed Belt MULTI_SPEED ISO W40-1700 GATES Variable Speed Belt MULTI_SPEED ISO W40-1700 ERIKS Item #: 1026885
 
Price (Per piece):
€281.44
26 piece per package
Variable Speed Belt MULTI_SPEED ISO W40-1800 GATES Variable Speed Belt MULTI_SPEED ISO W40-1800 ERIKS Item #: 1026886
 
Price (Per piece):
€296.78
26 piece per package
Variable Speed Belt MULTI_SPEED ISO W40-2000 GATES Variable Speed Belt MULTI_SPEED ISO W40-2000 ERIKS Item #: 1026887
 
Price (Per piece):
€381.51
23 piece per package
Variable Speed Belt MULTI_SPEED ISO W40-2240 GATES Variable Speed Belt MULTI_SPEED ISO W40-2240 ERIKS Item #: 1026888
 
Price (Per piece):
€416.30
23 piece per package
Variable Speed Belt MULTI_SPEED ISO W40-2500 GATES Variable Speed Belt MULTI_SPEED ISO W40-2500 ERIKS Item #: 1026889
 
Price (Per piece):
€493.60
23 piece per package
Material: CR (polychloroprene)
Height (mm): 13
Width (top) (mm): 42
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (8 of the 8 items displayed)