ItemPage
PCE

HUVEMA Milling machine HU 4VK Topline - 400V 3,75 KW

ERIKS item #:     12432196

EAN:     8718242078238

Manufacturer partnumber: 30762

 
Price (Per piece):
€20,377.50
Login to see your conditions

Milling machine, Bridgeport type, well finished. Quill with feed. Lubrication system equipped with timer. High quality bearing for high RPM.

Product features    

Attribute     Value    
Weight (kg) 1650
Spindle taper DIN 2080, ISO 40
Spindle travel (mm) 127
Voltage (V) 400
Max. dimension of fixed parts (mm) 2000x1700x2450
Longitudinal table travel (mm) X - 800, Y - 420, Z - 420 mm
Diameter spindle (mm) 100
Milling head tilt left/right (°) 90
Automatic spindle feed 0,04 - 0,08 - 0,15 mm/omw
Number of slots 4x16
Table dimensions l x w (mm) 1270x254
Speed vertical spindle (rpm) 5000 (Vario)
Milling head tilt forward/backward (°) 45
Upper arm travel (mm) 610
Motor power vertical (kW) 3.75