ItemPage
PCE

MULTILENE Mounting profile C5 Galvanized 28x12mm 2000mm

Series: C

Type: C5

ERIKS item #:     10034964

Product features    

Attribute     Value    
Material Galvanised
Width (mm) 28
Height (mm) 12

Spareparts