ItemPage
PCE

MULTILENE Mounting profile C5 Stainless Steel 28x12mm 2000mm

Series: C

Type: C4

ERIKS item #:     10034965

Product features    

Attribute     Value    
Material Stainless steel
Width (mm) 28
Height (mm) 12

Spareparts