ProductPage

ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040 Flange

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Pump and system protection for applications on land or at sea
  • Medium: (salt) water

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Mesh width
Clear filter      (28 of the 28 items displayed)
Page Size   
Next
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 8 mm PN4 Flange DN32 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 8 mm PN4 Flange DN32 Pressure rating flange: PN10 ERIKS Item #: 13449835
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN40 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN40 Pressure rating flange: PN10 ERIKS Item #: 13449789
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 8 mm PN4 Flange DN40 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 8 mm PN4 Flange DN40 Pressure rating flange: PN10 ERIKS Item #: 11812024
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 3 mm PN4 Flange DN50 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 3 mm PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 12035746
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN50 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 13449790
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 8 mm PN4 Flange DN50 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 8 mm PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 13215270
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 3 mm PN4 Flange DN65 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 3 mm PN4 Flange DN65 Pressure rating flange: PN10 ERIKS Item #: 13223888
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN65 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN65 Pressure rating flange: PN10 ERIKS Item #: 13449791
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 3 mm PN4 Flange DN80 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 3 mm PN4 Flange DN80 Pressure rating flange: PN10 ERIKS Item #: 13031942
 
Please login to see prices
Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN80 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 5 mm PN4 Flange DN80 Pressure rating flange: PN10 ERIKS Item #: 13449792
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Mesh width
Clear filter      (28 of the 28 items displayed)
Page Size   
Next