ProductPage

ERIKS O-ring FKM 70 Compound 514641

Product documents

Document Document type
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

You use this black FKM* O-ring from ERIKS as a seal for foodstuffs in static applications and slow, dynamic applications. This product is FDA, 3A and EC1935 compliant. It is mainly used in applications involving strong acids and bases, oils and greases. It also offers high temperature resistance.

* Viton, the brand name for FKM, may be more familiar to you.

Application

Temperature resistance
This FKM O-ring has an operating temperature range of -20°C to +200°C.

Maximum pressure
Compound 514641 has a Shore A hardness of 70. This makes this O-ring suitable for applications with a maximum pressure of 80 bars. Refer to the chart below for information on the relationship between hardness, pressure, the groove dimensions and the seal clearance gap. You should always adhere to these guidelines.

Are you going to use this O-ring in a slow, dynamic application with a pressure of 50 bars or higher? In that case, we advise you to use back-up rings.

Chemical resistance
FKM is resistant to acids, bases, oils and greases. It also has good resistance to ageing and UV radiation. This material is often used in applications involving a vacuum. For sealing steam, you should preferably use EPDM, FFKM or HNBR, depending on the application.
Recommended in: Food & Beverages

Stock item
Product: O-ring
Material: FKM
Colour: Black
Hardness: 70
Compound: 514641
Temperature range (°C): from -20 to 200
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (513 of the 513 items displayed)
Page Size   
Next
O-ring FKM 70 514641 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS Item #: 12193550
 
Please login to see prices
11,000 piece per package
O-ring FKM 70 514641 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS Item #: 11395539
 
Please login to see prices
O-ring FKM 70 514641 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS Item #: 12193551
 
Please login to see prices
10,000 piece per package
O-ring FKM 70 514641 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS Item #: 11416526
 
Please login to see prices
10 piece per package
O-ring FKM 70 514641 AS568-BS1806-ISO3601-104 2.84x2.62mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-104 2.84x2.62mm ERIKS Item #: 12193552
 
Please login to see prices
O-ring FKM 70 514641 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS Item #: 12193515
 
Please login to see prices
O-ring FKM 70 514641 3x1mm ERIKS O-ring FKM 70 514641 3x1mm ERIKS Item #: 11607843
 
Please login to see prices
O-ring FKM 70 514641 JIS- S-4 3.5x1.5mm ERIKS O-ring FKM 70 514641 JIS- S-4 3.5x1.5mm ERIKS Item #: 12636349
 
Please login to see prices
O-ring FKM 70 514641 AS568-BS1806-ISO3601-105 3.63x2.62mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-105 3.63x2.62mm ERIKS Item #: 12193553
 
Please login to see prices
9,000 piece per package
O-ring FKM 70 514641 AS568-BS1806-ISO3601-007 3.68x1.78mm ERIKS O-ring FKM 70 514641 AS568-BS1806-ISO3601-007 3.68x1.78mm ERIKS Item #: 11416631
 
Please login to see prices
Stock item
Product: O-ring
Material: FKM
Colour: Black
Hardness: 70
Compound: 514641
Temperature range (°C): from -20 to 200
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (513 of the 513 items displayed)
Page Size   
Next