FORMAT One-piece ratchet lashing strap, 50 mm wide

Load securing equipment, ratchet lashing strap, 2500 daN FORMAT
• Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 50 mm with low elongation and traction strength.
• Authorised traction
Direct: 2000/2500 daN.
Strapping: 4000/5000 daN.
• Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.
![]() |
FORMAT
Ratchet lashing strap, 50mm, 6m one piece
ERIKS Item #: 11823562
Catalogue item no 1: 3099.1570 Catalogue item no 2: 11600445 |
Price (Per piece):
€13.75
|
|
![]() |
FORMAT
Ratchet lashing strap, B: 50mm L: 6m one piece
ERIKS Item #: 12327106
Catalogue item no 1: 3090.0345 |
Price (Per piece):
€15.04
|
|
![]() |
FORMAT
Ratchet lashing strap 50mm one-piece 8m
ERIKS Item #: 12327110
Catalogue item no 1: 3090.0365 |
Price (Per piece):
€17.10
|
|
![]() |
FORMAT
Ratchet lashing strap, 50mm, 8m one piece
ERIKS Item #: 11823563
Catalogue item no 1: 3099.1571 Catalogue item no 2: 11600446 |
Price (Per piece):
€15.81
|
|
![]() |
FORMAT
Ratchet lashing strap, 50mm, 10m one piece
ERIKS Item #: 11823564
Catalogue item no 1: 3099.1572 Catalogue item no 2: 11600447 |
Price (Per piece):
€17.82
|
|
![]() |
FORMAT
Ratchet lashing strap, B: 50mm L: 10m one piece
ERIKS Item #: 12327114
Catalogue item no 1: 3090.0385 |
Price (Per piece):
€19.36
|