ProductPage

AKO Pinch valve Series: VMC-T Type: 210T Pneumatic operated Tri-clamp DIN 32676

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages, Food primary processes (contact with food)

Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Tri-clamp
Material code hose/sleeve: NBR-LW
Clear filter      (2 of the 2 items displayed)
Pinch valve Series: VMC-T Type: 210T Stainless steel NBR-LW Pneumatic operated Tri-clamp DIN 32676 DN25 AKO Pinch valve Series: VMC-T Type: 210T Stainless steel NBR-LW Pneumatic operated Tri-clamp DIN 32676 DN25 ERIKS Item #: 12360341
 
Please login to see prices
Pinch valve Series: VMC-T Type: 210T Stainless steel NBR-LW Pneumatic operated Tri-clamp DIN 32676 DN50 AKO Pinch valve Series: VMC-T Type: 210T Stainless steel NBR-LW Pneumatic operated Tri-clamp DIN 32676 DN50 ERIKS Item #: 12377368
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Tri-clamp
Material code hose/sleeve: NBR-LW
Clear filter      (2 of the 2 items displayed)