ProductPage

STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Non-tensile pipe couplings for all pipe materials. Depending on the opening, the couplings support a bending angle of 2° to 5° and axial movement of 5 mm. When installing, the locking screws must be tightened to the correct torque. The torque is specified on the coupling.

Field of application

  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Flexible pipe coupling
  • Suitable for both plastic and metal pipes
  • Compensation of changes in length

Tables
Stock item
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 75mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 75mm ERIKS Item #: 11813690
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 54mm-54mm Length: 75mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 54mm-54mm Length: 75mm ERIKS Item #: 11813691
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 60.3mm-60.3mm Length: 75mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 60.3mm-60.3mm Length: 75mm ERIKS Item #: 11813693
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 84mm-84mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 84mm-84mm Length: 94mm ERIKS Item #: 11813694
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 88.9mm-88.9mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 88.9mm-88.9mm Length: 94mm ERIKS Item #: 11813695
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 104mm-104mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 104mm-104mm Length: 94mm ERIKS Item #: 11813696
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 108mm-108mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 108mm-108mm Length: 94mm ERIKS Item #: 11813697
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 114.3mm-114.3mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 114.3mm-114.3mm Length: 94mm ERIKS Item #: 11813698
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 139.7mm-139.7mm Length: 107mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 139.7mm-139.7mm Length: 107mm ERIKS Item #: 11813700
 
Please login to see prices
Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 159mm-159mm Length: 107mm STRAUB Pipe coupling Series: Flex1 Type: 5523 Non pull-resistant Stainless steel/EPDM PN16 159mm-159mm Length: 107mm ERIKS Item #: 11813701
 
Please login to see prices
Stock item
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (11 of the 11 items displayed)
Page Size   
Next