ItemPage
MTR

Pipe PVC-CPE Polvalit Z® length 4m 150mbar 40

ERIKS item #:     10048193

 
4 per package

Product features    

Attribute     Value    
Outer pipe diameter (mm) 40
Length (m) 4
Diffusion-tight No
Minimum medium temperature (continuous) (°C) 1
Maximum medium temperature (continuous) (°C) 65
On roll No