ProductPage

JOHN GUEST Distributor Series: JGMAN Brass

Product documents

Document Document type
Product overview

Model: Distributor
Material: Brass
Nominal inner diameter, process end: 3/4"
External tube diameter of connection (mm): 15
Number of connectable valves
Clear filter      (3 of the 3 items displayed)
Distributor Series: JGMAN2 Brass 15mmx3/4" Number of connectable valves: 2 JOHN GUEST Distributor Series: JGMAN2 Brass 15mmx3/4" Number of connectable valves: 2 ERIKS Item #: 13581203
 
Please login to see prices
Distributor Series: JGMAN3 Brass 15mmx3/4" Number of connectable valves: 3 JOHN GUEST Distributor Series: JGMAN3 Brass 15mmx3/4" Number of connectable valves: 3 ERIKS Item #: 13581204
 
Please login to see prices
Distributor Series: JGMAN4 Brass 15mmx3/4" Number of connectable valves: 4 JOHN GUEST Distributor Series: JGMAN4 Brass 15mmx3/4" Number of connectable valves: 4 ERIKS Item #: 13581205
 
Please login to see prices
Model: Distributor
Material: Brass
Nominal inner diameter, process end: 3/4"
External tube diameter of connection (mm): 15
Number of connectable valves
Clear filter      (3 of the 3 items displayed)