ProductPage

Threaded flange Type: 817 Bronze Internal thread (BSPP)

Product documents

Document Document type
Product overview

Stock item
Flange type: Threaded flange
Pressure rating flange: PN16
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (6 of the 6 items displayed)
Threaded flange Type: 817 Bronze PN16 DN25 Internal thread (BSPP) 1" Threaded flange Type: 817 Bronze PN16 DN25 Internal thread (BSPP) 1" ERIKS Item #: 11811678
 
Please login to see prices
Threaded flange Type: 817 Bronze PN16 DN32 Internal thread (BSPP) 1.1/4" Threaded flange Type: 817 Bronze PN16 DN32 Internal thread (BSPP) 1.1/4" ERIKS Item #: 11811682
 
Please login to see prices
Threaded flange Type: 817 Bronze PN16 DN40 Internal thread (BSPP) 1.1/2" Threaded flange Type: 817 Bronze PN16 DN40 Internal thread (BSPP) 1.1/2" ERIKS Item #: 11811681
 
Please login to see prices
Threaded flange Type: 817 Bronze PN16 DN50 Internal thread (BSPP) 2" Threaded flange Type: 817 Bronze PN16 DN50 Internal thread (BSPP) 2" ERIKS Item #: 11811679
 
Please login to see prices
Threaded flange Type: 817 Bronze PN16 DN65 Internal thread (BSPP) 2.1/2" Threaded flange Type: 817 Bronze PN16 DN65 Internal thread (BSPP) 2.1/2" ERIKS Item #: 11811683
 
Please login to see prices
Threaded flange Type: 817 Bronze PN16 DN80 Internal thread (BSPP) 3" Threaded flange Type: 817 Bronze PN16 DN80 Internal thread (BSPP) 3" ERIKS Item #: 11811680
 
Please login to see prices
Stock item
Flange type: Threaded flange
Pressure rating flange: PN16
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (6 of the 6 items displayed)