ProductPage

STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM)

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Certificate Bureau Veritas (BV)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes

Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: FPM (FKM)
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 30mm-30mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 30mm-30mm Length: 46.5mm ERIKS Item #: 13454482
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 33.7mm-33.7mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 33.7mm-33.7mm Length: 46.5mm ERIKS Item #: 13454483
 
Please login to see prices
Pipe coupling Series: GRIP-FF Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 42.4mm-42.4mm Length: 71mm STRAUB Pipe coupling Series: GRIP-FF Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 42.4mm-42.4mm Length: 71mm ERIKS Item #: 13454477
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 42.4mm-42.4mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 42.4mm-42.4mm Length: 46.5mm ERIKS Item #: 13454484
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 44.5mm-44.5mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 44.5mm-44.5mm Length: 46.5mm ERIKS Item #: 13454485
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 48.3mm-48.3mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 48.3mm-48.3mm Length: 46.5mm ERIKS Item #: 13454486
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 54mm-54mm Length: 65mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 54mm-54mm Length: 65mm ERIKS Item #: 13454487
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 57mm-57mm Length: 65mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 57mm-57mm Length: 65mm ERIKS Item #: 13454488
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 60.3mm-60.3mm Length: 65mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 60.3mm-60.3mm Length: 65mm ERIKS Item #: 13454489
 
Please login to see prices
Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 73mm-73mm Length: 65mm STRAUB Pipe coupling Series: GRIP Type: 5513V Extraction proof Stainless steel/FPM (FKM) PN16 73mm-73mm Length: 65mm ERIKS Item #: 13454490
 
Please login to see prices
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: FPM (FKM)
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (16 of the 16 items displayed)
Page Size   
Next