ProductPage

STRAUB Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile pipe couplings for transitions from plastic to metal pipes. Depending on the opening, the couplings support a bending angle of 4° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling. In pipes made of PE or other soft thermoplastics, it is necessary to use a support ring.

Field of application

  • Mechanical and apparatus engineering
  • Gas pipelines
  • Cooling water
Features
  • Tensile pipe coupling
  • Suitable for transitions from plastic pipes to metal pipes
  • Use a support ring with soft thermoplastics

Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal/plastic
Material quality: 1.4301
Pressure rating: PN16
Clear filter      (5 of the 5 items displayed)
Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 63mm-60.3mm Length: 76mm STRAUB Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 63mm-60.3mm Length: 76mm ERIKS Item #: 13367950
 
Please login to see prices
Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 75mm-76.1mm Length: 94mm STRAUB Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 75mm-76.1mm Length: 94mm ERIKS Item #: 13367951
 
Please login to see prices
Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 90mm-88.9mm Length: 94mm STRAUB Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 90mm-88.9mm Length: 94mm ERIKS Item #: 13367952
 
Please login to see prices
Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 110mm-108mm Length: 94mm STRAUB Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 110mm-108mm Length: 94mm ERIKS Item #: 13367963
 
Please login to see prices
Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 110mm-114.3mm Length: 97mm STRAUB Pipe coupling Series: Combi-Grip Type: 5521 Extraction proof Stainless steel/NBR PN16 110mm-114.3mm Length: 97mm ERIKS Item #: 13367979
 
Please login to see prices
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal/plastic
Material quality: 1.4301
Pressure rating: PN16
Clear filter      (5 of the 5 items displayed)