ProductPage

ECON® Blind liner Type: 12438 stainless steel 316L

Product documents

Document Document type
Product overview

Sanitairy fitting, for Food and Pharma applications.

Application

Recommended in: Food & Beverages, Food primary processes (contact with food)

Stock item
Shape: Blind plug
Material: Stainless steel
Norm: DIN 11851
Material quality: SS316L
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (3 of the 3 items displayed)
Blind liner 12438 316L DN40-1.1/2" ECON® Blind liner 12438 316L DN40-1.1/2" ERIKS Item #: 12682404
 
Please login to see prices
Blind liner 12438 316L DN50-2" ECON® Blind liner 12438 316L DN50-2" ERIKS Item #: 12682405
 
Please login to see prices
Blind liner 12438 316L DN65-2.1/2" ECON® Blind liner 12438 316L DN65-2.1/2" ERIKS Item #: 12682406
 
Please login to see prices
Stock item
Shape: Blind plug
Material: Stainless steel
Norm: DIN 11851
Material quality: SS316L
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (3 of the 3 items displayed)