|
Pipe SS 316L welded 1.1/4" 42,16x2,77"
ERIKS Item #: 10048339
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 1.1/4" 42,16x2,77"",
"item_id": "gr0000001192445",
"material_number": "10048339",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 2" 60,33x2,77"
ERIKS Item #: 10048341
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 2" 60,33x2,77"",
"item_id": "gr0000001140557",
"material_number": "10048341",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 3" 88,9x3,05
ERIKS Item #: 10048343
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 3" 88,9x3,05",
"item_id": "gr0000001192936",
"material_number": "10048343",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 5" 141,3x3,4
ERIKS Item #: 10048345
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 5" 141,3x3,4",
"item_id": "gr0000001192157",
"material_number": "10048345",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 8x1
ERIKS Item #: 10078016
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 8x1",
"item_id": "gr0000001192898",
"material_number": "10078016",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 1.1/2" 48,26x2,77
ERIKS Item #: 10048340
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 1.1/2" 48,26x2,77",
"item_id": "gr0000001140539",
"material_number": "10048340",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|
|
Pipe SS 316L welded DN8 10x1
ERIKS Item #: 10048332
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded dn8 10x1",
"item_id": "gr0000001192134",
"material_number": "10048332",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "7",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 6" 168,28x3,4"
ERIKS Item #: 10048346
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 6" 168,28x3,4"",
"item_id": "gr0000001192504",
"material_number": "10048346",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "8",
"quantity": ""
}
}
|
|
Pipe SS 316L welded 1/2" 21,34x2,11"
ERIKS Item #: 10048336
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe ss 316l welded 1/2" 21,34x2,11"",
"item_id": "gr0000001192516",
"material_number": "10048336",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "9",
"quantity": ""
}
}
|
|
Pipe 316L welded 2.1/2" 73,03x3,05 L=6m
ERIKS Item #: 10048342
|
Please login to see prices
6 meter per package
|
{"itemTrackPD":{
"item_name": "pipe 316l welded 2.1/2" 73,03x3,05 l=6m",
"item_id": "gr0000001192579",
"material_number": "10048342",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"pipes",
"item_category4": "pr_ec010950_0003_cpa",
"item_variant": "mtr",
"index": "10",
"quantity": ""
}
}
|