ProductPage

NORDS Square plug + edge AISI 316 type R237 male thread BSPP, up to 100 bar

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Shape: Dowel
Material: Stainless steel
Type: R237
Connection termination: Outer thread gas cylindrical (BSPP)
Connection termination size
Maximum operating pressure (bar)
Clear filter      (6 of the 6 items displayed)
Square plug + edge 100 bar type R237 in stainless steel, male thread BSPP 1" NORDS Square plug + edge 100 bar type R237 in stainless steel, male thread BSPP 1" ERIKS Item #: 12968082
 
Price (Per piece):
€55.30
Square plug + edge 40 bar type R237 in stainless steel, male thread BSPP 2.1/2" NORDS Square plug + edge 40 bar type R237 in stainless steel, male thread BSPP 2.1/2" ERIKS Item #: 12968083
 
Price (Per piece):
€171.00
Square plug + edge 40 bar type R237 in stainless steel, male thread BSPP 3" NORDS Square plug + edge 40 bar type R237 in stainless steel, male thread BSPP 3" ERIKS Item #: 12968084
 
Price (Per piece):
€244.00
Square plug + edge 64 bar type R237 in stainless steel, male thread BSPP 1.1/2" NORDS Square plug + edge 64 bar type R237 in stainless steel, male thread BSPP 1.1/2" ERIKS Item #: 12968085
 
Price (Per piece):
€95.20
Square plug + edge 64 bar type R237 in stainless steel, male thread BSPP 1.1/4" NORDS Square plug + edge 64 bar type R237 in stainless steel, male thread BSPP 1.1/4" ERIKS Item #: 12968086
 
Price (Per piece):
€88.00
Square plug + edge 64 bar type R237 in stainless steel, male thread BSPP 2" NORDS Square plug + edge 64 bar type R237 in stainless steel, male thread BSPP 2" ERIKS Item #: 12968087
 
Price (Per piece):
€144.00
Shape: Dowel
Material: Stainless steel
Type: R237
Connection termination: Outer thread gas cylindrical (BSPP)
Connection termination size
Maximum operating pressure (bar)
Clear filter      (6 of the 6 items displayed)